Shop All Flame Resistant & Arc Flash Pants
Carhartt
Men's FR Canvas Pant W50 L30 Non Denim Loose Golden Khaki
Mfr # BN0159-FRM / FRB159-GKHW50L30
Zoro # G711466239
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # BN0159-FRM / FRB159-GKHW50L30
- Zoro # G711466239
- UPC # 35481505546
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Description
Exclusive Trimming, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 12, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., Do Not Remove Midweight 8.5-ounce, FR canvas: 88% cotton/12% high-tenacity nylon, Loose fit sits at the waist, Generous fit through the seat and thigh with the most room to move, Arc-resistant button closure at waist, Brass zipper fly with Nomex FR zipper tape, Cell phone pocket on left leg and multiple utility pocket on right leg, Two reinforced back pockets, Triple-stitched main seams, Straight leg opening, Carhartt FR label sewn on back pocket; NFPA 2112/CAT 2 label sewn on coin pocket, Meets the performance requirements of NFPA 70E and is UL Classified to NFPA 2112 These men's pants are made of midweight, flame-resistant canvas for safety and comfort on the job. The original fit is Carhartt's most generous cut and gives you plenty of room to move.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK12 (A1106KAGRN SETOF12)
- DUNLOP Size 7 Men's Steel Rubber Boot, Green (E662843)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, L, 12PK (BO500B-L)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-536)
- CARHARTT Carhartt Denim Jeans, Waist 44", Inseam 30" (FRB13-DNM 44 30)
- CARHARTT Pants, Blue, Cotton, 40 x 34 In. (FRB100-DNM 40 34)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 32)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 32)
- CARHARTT Pants, Blue, 34 x 32 In., 15.2 cal/cm2 (FRB13-DNM 34 32)
- CARHARTT Pants, Blue, Cotton, 36 x 32 In. (FRB100-DNM 36 32)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- Carhartt Workwear and Protective Clothing