Shop All Flame Resistant & Arc Flash Pants
Carhartt
Men's FR Canvas Pant W32 L34 Non Denim Loose Golden Khaki
Mfr # BN0159-FRM / FRB159-GKHW32L34
Zoro # G711465270
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # BN0159-FRM / FRB159-GKHW32L34
- Zoro # G711465270
- UPC # 35481504990
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Description
Exclusive Trimming, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 12, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., Do Not Remove Midweight 8.5-ounce, FR canvas: 88% cotton/12% high-tenacity nylon, Loose fit sits at the waist, Generous fit through the seat and thigh with the most room to move, Arc-resistant button closure at waist, Brass zipper fly with Nomex FR zipper tape, Cell phone pocket on left leg and multiple utility pocket on right leg, Two reinforced back pockets, Triple-stitched main seams, Straight leg opening, Carhartt FR label sewn on back pocket; NFPA 2112/CAT 2 label sewn on coin pocket, Meets the performance requirements of NFPA 70E and is UL Classified to NFPA 2112 These men's pants are made of midweight, flame-resistant canvas for safety and comfort on the job. The original fit is Carhartt's most generous cut and gives you plenty of room to move.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- LYLE Caution Sign, 10x7 In., English (U1-1029-RD_10X7)
- CONDOR Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 200 PK (55KN50)
- MAGID MultiMaster Green Double Palm Canvas Gloves w Knit Wrist, 12PK (796JKW)
- CARHARTT Pants, Blue, Cotton, 30 x 32 In. (FRB100-DNM 30 32)
- CARHARTT Carhartt Pants, Midstone, Cotton Flame Resistant Denim (FRB004-MDS 38 30)
- CARHARTT Pants, Blue, Cotton, 40 x 34 In. (FRB100-DNM 40 34)
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. (FRB100-DNM 35 30)
- CARHARTT Flame-Resistant Force Relaxed Fit Ripstop Utility Work Pant, Klondike Khaki, W33, L30 (104785-A11W33L30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 30)
- MCR SAFETY FR Pants, Tan, 36/36 (PT2T3636)
- Carhartt Flame Resistant & Arc Flash Pants