Shop All Flame Resistant & Arc Flash Pants
Carhartt
Men's FR Canvas Pant W32 L32 Non Denim Loose Moss
Mfr # BN0159-FRM / FRB159-MOSW32L32
Zoro # G211465343
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # BN0159-FRM / FRB159-MOSW32L32
- Zoro # G211465343
- UPC # 35481734816
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Description
Exclusive Trimming, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 12, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., Do Not Remove Midweight 8.5-ounce, FR canvas: 88% cotton/12% high-tenacity nylon, Loose fit sits at the waist, Generous fit through the seat and thigh with the most room to move, Arc-resistant button closure at waist, Brass zipper fly with Nomex FR zipper tape, Cell phone pocket on left leg and multiple utility pocket on right leg, Two reinforced back pockets, Triple-stitched main seams, Straight leg opening, Carhartt FR label sewn on back pocket; NFPA 2112/CAT 2 label sewn on coin pocket, Meets the performance requirements of NFPA 70E and is UL Classified to NFPA 2112 These men's pants are made of midweight, flame-resistant canvas for safety and comfort on the job. The original fit is Carhartt's most generous cut and gives you plenty of room to move.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Compressed Gas Storage Do Not Block Gates Sign, Landscape (OS-NS-D-710-L-10754)
- KLEENGUARD Safety Glasses, Amber Scratch-Resistant (20541)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Wall Mount, 8 ft. (G5026)
- NEVS Labeling Flag - Imprinted - Sign Here - Orange - 9/16" x 2" (NEV81074)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 32)
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 (FRB13-DNM 38 30)
- CARHARTT Flame Resistant Force Rugged Flex Relaxed Fit Utility Jean, Boulder, W33, L32 (104633-I32W33L32)
- CARHARTT Pants, Blue, Cotton, 30 x 30 In. (FRB100-DNM 30 30)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-DKH)
- CARHARTT Pants, Blue, Cotton, 36 x 32 In. (FRB100-DNM 36 32)
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10034648)
- Carhartt Workwear and Protective Clothing