Shop All Flame Resistant & Arc Flash Pants
Carhartt
Men's FR Canvas Pant W31 L36 Non Denim Loose Golden Khaki
Mfr # BN0159-FRM / FRB159-GKHW31L36
Zoro # G711465164
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # BN0159-FRM / FRB159-GKHW31L36
- Zoro # G711465164
- UPC # 35481505034
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Description
Exclusive Trimming, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 12, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., Do Not Remove Midweight 8.5-ounce, FR canvas: 88% cotton/12% high-tenacity nylon, Loose fit sits at the waist, Generous fit through the seat and thigh with the most room to move, Arc-resistant button closure at waist, Brass zipper fly with Nomex FR zipper tape, Cell phone pocket on left leg and multiple utility pocket on right leg, Two reinforced back pockets, Triple-stitched main seams, Straight leg opening, Carhartt FR label sewn on back pocket; NFPA 2112/CAT 2 label sewn on coin pocket, Meets the performance requirements of NFPA 70E and is UL Classified to NFPA 2112 These men's pants are made of midweight, flame-resistant canvas for safety and comfort on the job. The original fit is Carhartt's most generous cut and gives you plenty of room to move.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look Medium (SC200916BKM)
- PIP Class 3, Fr Treated Mesh Vest (305-HSVPFRLY-2X/3X)
- BOSS Glove Jersey 8 Oz Brown Large (4020)
- BRADY Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 124026 (124026)
- CARHARTT Pants, Blue, 32 x 32 In., 15.2 cal/cm2 (FRB13-DNM 32 32)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 32)
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 (FRB13-DNM 38 30)
- CARHARTT Carhartt Denim Jeans, Waist 32", Inseam 32" (FRB100-DNM 32 32)
- CARHARTT Pants, Blue, Cotton, 36 x 34 In. (FRB100-DNM 36 34)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 34)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- Carhartt Flame Resistant & Arc Flash Pants