Shop All Work Jackets & Coats
Carhartt
Men's Brown Cotton Hooded Duck Jacket size S
Mfr # J140-BRN SML REG
Zoro # G6051455
original price:
$209.00
42% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S Reg
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # J140-BRN SML REG
- Zoro # G6051455
- UPC # 035481215353
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | S Reg |
Length | 24 1/2 in |
Fits Chest Size | 34 in to 36 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Brown, Length 24 1/2 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Scratch-Resistant (RV0110)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- FRED SILVER Convex Security Mirror (PLXR-P-36-T)
- ANSELL Antistatic Gloves, M, Palm, Nitrile, PR (11-100)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XLT (J140-BRN XXL TLL)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-412)
- CARHARTT J130 W LseFit WshDck Ins Active Jac (104053-BLK)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L Tall (J140-BRN LRG TLL)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CARHARTT Men's Black Cotton Duck Coat size 2XL (C003-BLK XXL REG)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, M (WJ301)
- Carhartt Work Jackets & Coats