Shop All Work Jackets & Coats
Carhartt
Men's Brown Cotton Hooded Duck Jacket size M Tall
Mfr # J140-BRN MED TLL
Zoro # G7267172
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M Tall
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # J140-BRN MED TLL
- Zoro # G7267172
- UPC # 035481316654
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | M Tall |
Length | 27 1/2 in |
Fits Chest Size | 38 in to 40 in |
Minimum Chest Size | 38 in |
Garment Length | Hip Length |
Size-Body Type | Tall |
Maximum Chest Size | 40 in |
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Brown, Length 27 1/2 in, Maximum Chest Size 40 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Plastic, Rectangle, English (MCAW501VP)
- CONDOR Hairnet, Black, Nylon PK100 (29JW51)
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 10 Inch, 120 VAC, UL Approved (BFA10120)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-581-WT)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Carhartt Brown, Medium, REG (103828-BRNMREG)
- CARHARTT Men's Black Cotton Duck Coat size L (C003-BLK LRG REG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-I26)
- CARHARTT Relaxed Fit Firm Duck Insulated Rib Collar Vest, Black, Medium, REG (V01-BLKMREG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- CARHARTT Loose Fit Firm Duck Blanket-Lined Chore Coat, Carhartt Brown, Medium, REG (103825-BRNMREG)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, L (602-001-L)
- Carhartt Workwear and Protective Clothing