Shop All Work Jackets & Coats
This Product is Discontinued
Carhartt
Men's Brown Cotton Duck Jacket size 2XLT (Discontinued)
Mfr # J001-BRN XXL TLL
Zoro # G4637805
This Product is Discontinued
Key Features
- Size 2XL Tall
- Color Brown
- Material 100% Cotton Duck
- Fabric Weight 12 oz
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # J001-BRN XXL TLL
- Zoro # G4637805
- UPC # 035481857881
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | 2XL Tall |
Length | 28 1/2 in |
Fits Chest Size | 50 in to 52 in |
Details
Item | Jacket |
Color | Brown |
Material | 100% Cotton Duck |
Fabric Weight | 12 oz |
Closure Type | zipper |
Gender | Men's |
Number of Pockets | 4-6 |
Lining Material | Blanket/Quilted Nylon |
Number of Outside Pockets | 3 |
Insulated | Yes |
Number of Inside Pockets | 1 |
Style | Duck |
Insulated for Cold Conditions | Yes |
Binding | Zipper |
Minimum Temperature | Not Rated |
Description
Jacket, Gender Men's, Insulated for Cold Conditions Yes, Material 100 Percent Cotton Duck, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Brown, Length 28 1/2 in, Lining Material Blanket/Quilted Nylon, Size 2XL Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.