Shop All Work Jackets & Coats
This Product is Discontinued
Carhartt
Men's Brown Cotton Duck Jacket size 2XL (Discontinued)
Mfr # J001-BRN XXL REG
Zoro # G4853913
This Product is Discontinued
Key Features
- Size 2XL
- Color Brown
- Material 100% Cotton Duck
- Fabric Weight 12 oz.
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # J001-BRN XXL REG
- Zoro # G4853913
- UPC # 035481857812
- Country of Origin Unknown
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 26-1/2" |
Fits Chest Size | 50" to 52" |
Details
Item | Jacket |
Color | Brown |
Material | 100% Cotton Duck |
Fabric Weight | 12 oz. |
Closure Type | zipper |
Gender | Men's |
Number of Inside Pockets | 1 |
Insulated | Yes |
Lining Material | Blanket/Quilted Nylon |
Number of Outside Pockets | 3 |
Binding | Zipper |
Description
Jacket, Gender Men's, Material 100 Percent Cotton Duck, Fabric Weight 12 oz, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Brown, Length 26-1/2 In., Lining Material Blanket/Quilted Nylon, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.