Shop All Work Jackets & Coats
Carhartt
Men's Brown Cotton Duck Coat size S
Mfr # C003-BRN SML REG
Zoro # G3839114
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
- Length 35 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # C003-BRN SML REG
- Zoro # G3839114
- UPC # 035481741418
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | R/S |
Length | 35 3/16 in |
Fits Chest Size | 34 in to 36 in |
Minimum Chest Size | 34 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Maximum Chest Size | 36 in |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Brown, Length 35 3/16 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Quilted Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100508)
- INNOPLAST Clearance Lettering And Numbers, Non Reflective Black Letter Tape (CB-LOGOG KIT-BK)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120 Volts, Bilingual Spanish (OS-DS-D-35-VS-1003)
- BRADY Lockout Padlock, Al, Ylw, Key Different, PK6 (ALU-YLW-38ST-KD6PK)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BLK)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- CARHARTT Relaxed Fit Washed Duck Sherpa-Lined Jacket, Black, Large, REG (104392-BLKLREG)
- CARHARTT OJ2208 M RD Rilaxed Fitt LW Ins Jkt (102208-001)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- Carhartt Workwear and Protective Clothing