Shop All Work Jackets & Coats
Carhartt
Men's Brown Cotton Duck Coat size L Tall
Mfr # C003-BRN LRG TLL
Zoro # G4856162
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
- Length 38 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # C003-BRN LRG TLL
- Zoro # G4856162
- UPC # 035481741470
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | L Tall |
Length | 38 7/8 in |
Fits Chest Size | 42 in to 44 in |
Garment Length | Hip Length |
Minimum Chest Size | 42 in |
Size-Body Type | Tall |
Maximum Chest Size | 44 in |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Brown, Length 38 7/8 in, Maximum Chest Size 44 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material Quilted Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Composite Sheet, 36 x 36 In. (CS-195+3X3-BOX*)
- MAGID Safety Glasses, Blue Blocking No - Antifog Coating (Y10CFBLA)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-PL)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-002)
- CARHARTT Men's Brown Cotton Duck Coat size 2XLT (C003-BRN XXL TLL)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- CARHARTT Blue Cotton Duck Jacket size XL (J140-DNY XLG REG)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-412)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XL (J140-BLK XLG REG)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- CARHARTT Relaxed Fit Washed Duck Sherpa-Lined Utility Jacket, Black, Medium, REG (103826-BLKMREG)
- Carhartt Workwear