Shop All Work Jackets & Coats
Carhartt
Men's Brown Cotton Duck Coat size 2XL
Mfr # C003-BRN XXL REG
Zoro # G4638006
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
- Length 38 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # C003-BRN XXL REG
- Zoro # G4638006
- UPC # 035481741456
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | R/2XL |
Length | 38 1/8 in |
Fits Chest Size | 50 in to 52 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Brown, Length 38 1/8 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Quilted Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Palmino Lthr Glov Xxl (5127XX)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - Large (12 Pairs) (48-22-8902B)
- ERGODYNE Lime Hi-Vis Ranger Hat, 2XL/3XL (8935)
- DUPONT Proshield 30 Shoe Covers, SlipResist Sole, L, Blue, PK200 (PE440SBULG020000)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-I26)
- CARHARTT Men's Black Cotton Coat size 4XL (C003-BLK 4XL REG)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XLT (J140-BRN XXL TLL)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- CARHARTT Blue Cotton Duck Jacket size 3XL (J140-DNY 3XL REG)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Carhartt Work Jackets & Coats