Shop All Work Jackets & Coats
Carhartt
Men's Brown Cotton Coat size 4XL
Mfr # C003-BRN 4XL REG
Zoro # G3865592
product price: $127.32
/ea
Free Shipping & Returns
$127.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 4
- Size R/4XL
- Length 39 1/8 in
- Material 100% Ring Spun Cotton Duck
- Fits Chest Size 58 in to 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # C003-BRN 4XL REG
- Zoro # G3865592
- UPC # 035481899614
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | R/4XL |
Length | 39 1/8 in |
Fits Chest Size | 58 in to 60 in |
Size-Body Type | Regular |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 in |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Brown, Length 39 1/8 in, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Quilted Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Chemical name/common name/mfgr/msds#/date 7/8" x 3" (L-0653)
- ALLEGRO INDUSTRIES Head Harness Assembly, 992002 (9920-02)
- MIGHTY LINE Stop Sign Modern Floor Sign, Floor Marki, STOPMODERN16 (STOPMODERN16)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509003X10)
- CARHARTT Blue Cotton Duck Jacket size L Tall (J140-DNY LRG TLL)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- CARHARTT Men's Brown Cotton Duck Coat size 2XLT (C003-BRN XXL TLL)
- CARHARTT Softshell Jacket, Men's, Zipper, Green, M (102199-MOSMREG)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-412)
- BERNE Jacket, Hooded, Original, 2XL, Regular (HJ51)
- Carhartt Workwear