Shop All Flame Resistant & Arc Flash Pants
Carhartt
Men's BN5014 M FR RF RlxFt Duck Pant W42 L36 Non Denim Relaxed Navy
Mfr # BN5014-FRM / 105014-I26W42L36
Zoro # G211465176
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # BN5014-FRM / 105014-I26W42L36
- Zoro # G211465176
- UPC # 195836518840
- Country of Origin Pakistan
- Category Flame Resistant & Arc Flash Pants
Description
This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., Do Not Remove, ATPV Rating 13, CAT 2, Exclusive trimming, Machine wash warm like colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not starch, Do not dry clean 13-ounce, 99% cotton / 1% Elastane FR duck, Meets the performance requirements of NFPA 70E and ASTM F1506, UL classified to NFPA 2112, Built to move with Rugged Flex stretch technology, Sits slightly below the waist; Comfortable fit through the seat and thigh with more room to move, Straight leg opening, Stronger sewn-on seam belt loops, Multiple tool and utility pockets, Triple-stitched main seams, Brass zipper fly with Nomex FR zipper tape, Arc-resistant button closure at waist, Carhartt FR label sewn on back pocket; NFPA 2112/CAT 2 label sewn on front waistband, Imported Made for work that keeps you moving, these men's Carhartt work pants combines a stretch duck canvas build with a flame-resistant rating. Multiple tool and utility pockets keep workday stuff within reach, and full triple-stitched seams hold up to on-the-job wear. Cut for a relaxed fit, there's plenty of room to move.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Maintenance Absorbent, 8 lb., Bag (I01008-G78)
- ROCKY Alpha Force Oxford Shoe, 95ME, 95ME (FQ0002168)
- FRONTLINE Leading Edge Cable Single Leg 8' SRL with Steel Snap Hook End (RPG081SLE)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, HazMat Model, Orange, 2X/3X (Z5H583OR2X3X)
- CARHARTT Pants, Blue, 32 x 32 In., 15.2 cal/cm2 (FRB13-DNM 32 32)
- CARHARTT BD4633 M FR Force RF Rlxd Fit Jean (104633-I32)
- CARHARTT Pants, Blue, Cotton, 32 x 30 In. (FRB100-DNM 32 30)
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt (104204-029)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-DKH)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 32)
- CARHARTT Pants, Blue, Cotton, 40 x 32 In. (FRB100-DNM 40 32)
- Carhartt Arc Flash and Flame Resistant Clothing