Shop All Flame Resistant & Arc Flash Pants
Carhartt
Men's BN4786 M FR Frc RlxdFt Rpstp Crg W36 L32 Non Denim Relaxed Deep Navy
Mfr # BN4786-FRM / 104786-H93W36L32
Zoro # G711466215
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # BN4786-FRM / 104786-H93W36L32
- Zoro # G711466215
- UPC # 195836369077
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Pants
Description
This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., ATPV Rating 10, CAT 2, Do Not Remove, Exclusive trimming, Machine wash warm like colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not starch, Do not dry clean 6.1-ounce, 79% Aramid/20% Modacrylic/1% Antistat Glenguard Ripstop, Inherently Flame Resistant Ripstop fabric, Meets the performance requirements of NFPA 70E and is UL Classified to NFPA 2112, Superior colorfastness, FastDry technology wicks away sweat for comfort, Sits slightly below the waist, Comfortable fit through the seat and thigh with room to move, Lower-front ledge pockets, Comfortable gusseted crotch, Secure cargo pockets with utility pockets and cell phone storage, Reinforced back pockets, Stronger sewn-on-seam belt loops with utility loops at front, Straight leg opening, Carhartt FR label sewn on back pocket; NFPA 2112/CAT 2 label sewn on coin pocket, Imported When the job requires flame-resistant workwear, these men's Carhartt cargo pants bring a sweat-wicking build to keep you cool, dry, and comfortable on the job. Cargo pockets offer extra storage for work-day essentials. They are cut for a relaxed fit with a little extra room through the seat and thigh and a straight leg opening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBHEAD MASK ENHANCER ASST 6PK (15314-12)
- BRADY Tape Roll, Black (78190)
- URREA Heat-reflective raincoat waterproof outwear L (USIM32)
- FLEX-TRED AntiSlip Safety Tape - 4" X 60’ / Yellow/Black Striped-Roll (YBS.0460.R)
- CARHARTT Pants, Blue, 34 x 30 In., 15.2 cal/cm2 (FRB13-DNM 34 30)
- CARHARTT Pants, Blue, Cotton, 36 x 32 In. (FRB100-DNM 36 32)
- CARHARTT Pants, Blue, 36 x 32 In., 15.2 cal/cm2 (FRB13-DNM 36 32)
- CARHARTT Pants, Blue, 34 x 34 In., 15.2 cal/cm2 (FRB13-DNM 34 34)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 30)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-I26)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- Carhartt Arc Flash and Flame Resistant Clothing