Shop All Flame Resistant & Arc Flash Pants
Carhartt
Men's BN4785 M FR Frc RlxdFt Rpstp Utl W35 L34 Non Denim Relaxed Klondike Khaki
Mfr # BN4785-FRM / 104785-A11W35L34
Zoro # G711466116
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # BN4785-FRM / 104785-A11W35L34
- Zoro # G711466116
- UPC # 195836219495
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Pants
Description
This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., ATPV Rating 10, CAT 2, Do Not Remove, Exclusive trimming, Machine wash warm like colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not starch, Do not dry clean 6.1-ounce, 79% Aramid/20% Modacrylic/1% Antistat Glenguard Ripstop, Inherently Flame Resistant ripstop fabric, Meets the performance requirements of NFPA 70E and is UL Classified to NFPA 2112, Superior colorfastness, FastDry technology wicks away sweat for comfort, Sits slightly below the waist, Comfortable fit through the seat and thigh with room to move, Lower-front ledge pockets, Multiple tool and utility pockets, Comfortable gusseted crotch, Articulated knees for ease of movement, Reinforced back pockets, Stronger sewn-on-seam belt loops with utility loops at front, Straight leg opening, Carhartt FR label sewn on back pocket; NFPA 2112/CAT 2 label sewn on coin pocket, Imported When the job requires flame-resistant workwear, these men's Carhartt pants bring a sweat-wicking build to keep you cool, dry, and comfortable on the job. Multiple utility and tool pockets keep essential tools within reach. They are cut for a relaxed fit with a little extra room through the seat and thigh and a straight leg opening.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XXL, PR (EXO-PIG-06-XXL)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (9178PUOL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-GODG-04-L)
- TILLMAN Stick Welding Gloves, Elkskin Palm, M, PR (850M)
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 (FRB13-DNM 38 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 42 32)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 34)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 44 30)
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. (FRB100-DNM 35 30)
- CARHARTT Pants, Blue, 36 x 34 In., 15.2 cal/cm2 (FRB13-DNM 36 34)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- Carhartt Arc Flash and Flame Resistant Clothing