Shop All Work Jackets & Coats
This Product is Discontinued
Carhartt
Men's Blue Cotton Hooded Duck Jacket size M (Discontinued)
Mfr # J131-DNY MED REG
Zoro # G4259166
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Navy
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper, Drawcord
- Length 25 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # J131-DNY MED REG
- Zoro # G4259166
- UPC # 035481386992
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | R/M |
Length | 25 1/2 in |
Fits Chest Size | 38 in to 40 in |
Details
Item | Jacket |
Color | Navy |
Material | 100% Ring Spun Cotton Duck |
Fabric Weight | 12 oz |
Closure Type | Zipper, Drawcord |
Gender | Men's |
Number of Pockets | 4-6 |
Number of Inside Pockets | 2 |
Type | Hooded |
Style | Hooded |
Includes | Attached Thermal Hood with Drawcord |
Number of Outside Pockets | 2 |
Insulated | Yes |
Lining Material | 100% Polyester Thermal |
Insulated for Cold Conditions | Yes |
Minimum Temperature | Not Rated |
Binding | Metal Zipper |
Description
Hooded Jacket, Gender Men's, Insulated for Cold Conditions Yes, Material 100 Percent Ring Spun Cotton Duck, Fabric Weight 12 oz, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Blue, Length 25 1/2 in, Lining Material 100 Percent Polyester Thermal, Size M, Includes Attached Thermal Hood with Drawcord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.