Shop All Work Jackets & Coats
This Product is Discontinued
Carhartt
Men's Black Nylon Rain Jacket size XLT (Discontinued)
Mfr # J162-001 XLG TLL
Zoro # G4029952
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XLT
- Color Black
- Material 100% Nylon
- Closure Type Zipper and Hook-and-Loop
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # J162-001 XLG TLL
- Zoro # G4029952
- UPC # 886859149400
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | XLT |
Rainwear Size | XL |
Fits Chest Size | 46 in to 48 in |
Details
Item | Jacket |
Color | Black |
Material | 100% Nylon |
Closure Type | Zipper and Hook-and-Loop |
Gender | Men's |
Rainwear Closure Type | Zipper |
Liner Material | 100% Polyester |
Rainwear Color | Black |
Lining Material | Polyester Mesh |
Description
Breathable Rain Jacket, Size XL, Color Black, Front Closure Type Zipper, Gender Men's, Material Nylon, Lining Material 100 Percent Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.