Shop All Work Jackets & Coats
Carhartt
Men's Black Cotton Hooded Duck Jacket size XLT
Mfr # J140-BLK XLG TLL
Zoro # G4638024
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
- Length 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # J140-BLK XLG TLL
- Zoro # G4638024
- UPC # 035481216237
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | XLT |
Length | 28 1/2 in |
Fits Chest Size | 46 in to 48 in |
Maximum Chest Size | 48 in |
Size-Body Type | Tall |
Minimum Chest Size | 46 in |
Garment Length | Hip Length |
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Black, Length 28 1/2 in, Maximum Chest Size 48 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 23 5/8 in Height, 10 lb (35GX49)
- ACCUFORM Fire Sprinkler Control Valve Sign, R/YEL (MLFX527GF)
- ANSELL Supreno, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XXL, 500 PK, Violet Blue (SEC-375-XXL)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (9751)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L Tall (J140-BLK LRG TLL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XLT (J140-BLK XXL TLL)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- CARHARTT OJ2208 M RD Rilaxed Fitt LW Ins Jkt (102208-001)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- TOUGH DUCK Woodsman Duck Vest Black, S (WV081)
- Carhartt Workwear and Protective Clothing