Shop All Work Jackets & Coats
Carhartt
Men's Black Cotton Hooded Duck Jacket size M Tall
Mfr # J140-BLK MED TLL
Zoro # G6051464
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M Tall
- Color Black
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # J140-BLK MED TLL
- Zoro # G6051464
- UPC # 035481316685
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | M Tall |
Length | 27 1/2 in |
Fits Chest Size | 38 in to 40 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Garment Length | Hip Length |
Size-Body Type | Tall |
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Black, Length 27 1/2 in, Maximum Chest Size 40 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Nylon/Spandex (WWX2-04-L)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24949 (A-1218-24949)
- CONDOR Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477N64 (477N64)
- HONEYWELL SERVUS Size 5 Men's Steel Rubber Boot, Gray (75101-GYM-050)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-I26)
- CARHARTT Softshell Jacket, Men's, Zipper, Green, M (102199-MOSMREG)
- CARHARTT Men's Black Cotton Duck Coat size M (C003-BLK MED REG)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 3XL (J140-BRN 3XL REG)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- TOUGH DUCK Jacket, Men, Insulated, L, Black (WJ131)
- Carhartt Workwear and Protective Clothing