Shop All Work Jackets & Coats
Carhartt
Men's Black Cotton Hooded Duck Jacket size 2XLT
Mfr # J140-BLK XXL TLL
Zoro # G4638015
original price:
$125.99
12% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Quilted Flannel/Nylon
- Closure Type Zipper
- Number of Outside Pockets 2
- Insulated Yes
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # J140-BLK XXL TLL
- Zoro # G4638015
- UPC # 035481216244
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | 2XLT |
Length | 28 1/2 in |
Fits Chest Size | 50 in to 52 in |
Size-Body Type | Tall |
Garment Length | Hip Length |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Black, Length 28 1/2 in, Maximum Chest Size 52 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XXL)
- MCR SAFETY Leather Welding Waist Apron 24X 24 (38324MW)
- BRIGGS & STRATTON GarageBoss Press 'N Pour Kerosene Can, 5 Gallon (GB359)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-595-OR)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L Tall (J140-BLK LRG TLL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XLT (J140-BLK XLG TLL)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CARHARTT Men's Black Cotton Duck Coat size M (C003-BLK MED REG)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- CARHARTT Men's Black Cotton Duck Coat size 2XLT (C003-BLK XXL TLL)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- Carhartt Workwear