Shop All Work Jackets & Coats
This Product is Discontinued
Carhartt
Men's Black Cotton Duck Coat size S (Discontinued)
Mfr # C003-BLK SML REG
Zoro # G3839123
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size R/S
- Color Black
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # C003-BLK SML REG
- Zoro # G3839123
- UPC # 035481741319
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | R/S |
Length | 35 3/16 in |
Fits Chest Size | 34 in to 36 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Hook-and-Loop, Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 35 3/16 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.