Shop All Work Jackets & Coats
Carhartt
Men's Black Cotton Duck Coat size M
Mfr # C003-BLK MED REG
Zoro # G4637945
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
- Length 36 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # C003-BLK MED REG
- Zoro # G4637945
- UPC # 035481741326
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | R/M |
Length | 36 1/4 in |
Fits Chest Size | 38 in to 40 in |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 in |
Garment Length | Hip Length |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 36 1/4 in, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Quilted Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, L (D6323LCG-L)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48-101-VEND)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, 2X/3X, Orange (EGO21307)
- GEMTOR Full Body Harness, Vest Style, XS (900-0)
- CARHARTT Men's Black Cotton Duck Coat size 2XL (C003-BLK XXL REG)
- CARHARTT Men's Black Cotton Duck Coat size XL (C003-BLK XLG REG)
- CARHARTT Men's Black Cotton Duck Coat size L (C003-BLK LRG REG)
- CARHARTT Blue Cotton Duck Jacket size 3XLT (J140-DNY 3XL TLL)
- CARHARTT Men's Brown Cotton Duck Coat size 2XL (C003-BRN XXL REG)
- CARHARTT Men's Blue Cotton Hooded Jacket size XLT (J131-DNY XLG TLL)
- TINGLEY Jacket, Quilted Packaway, L, Black (J77043)
- Carhartt Workwear