Shop All Work Jackets & Coats
Carhartt
Men's Black Cotton Duck Coat size 2XL
Mfr # C003-BLK XXL REG
Zoro # G4637832
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
- Length 38 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # C003-BLK XXL REG
- Zoro # G4637832
- UPC # 035481741395
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | R/2XL |
Length | 38 1/8 in |
Fits Chest Size | 50 in to 52 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 38 1/8 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Quilted Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 110V AC/DC (KN-COP-DP-B)
- DRAEGER Calibration Adapter, Pac X000 (8318588)
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (42L)
- CARHARTT Men's Black Cotton Duck Coat size M (C003-BLK MED REG)
- CARHARTT Men's Black Cotton Duck Coat size XL (C003-BLK XLG REG)
- CARHARTT Men's Black Cotton Duck Coat size L (C003-BLK LRG REG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XL (J140-BRN XLG REG)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, NAVY BLUE, S (609-006-S)
- Carhartt Workwear and Protective Clothing