Shop All Work Jackets & Coats
Carhartt
Men's Black Cotton Coat size 4XL
Mfr # C003-BLK 4XL REG
Zoro # G3865617
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
- Length 39 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # C003-BLK 4XL REG
- Zoro # G3865617
- UPC # 035481894206
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | R/4XL |
Length | 39 1/8 in |
Fits Chest Size | 58 in to 60 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 in |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Hook-and-Loop, Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 39 1/8 in, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILDAN BRANDED APPAREL SRL XL GRN Full Zip Hoody (270011)
- BRADY Label, Vinyl, Color Yellow, 2" W (M6C-2000-595-YL)
- CHUMS Eyewear Retainer, Green, Adj. to 28-1/2" (12115611)
- POLYCO Boot Covers, L, Yellow, PK100 (49555)
- CARHARTT Men's Black Cotton Duck Coat size 3XL (C003-BLK 3XL REG)
- CARHARTT Men's Brown Cotton Duck Coat size XL (C003-BRN XLG REG)
- CARHARTT J130 W LseFit WshDck Ins Active Jac (104053-BLK)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Carhartt Brown, 2XL, REG (103828-BRN2XLREG)
- CARHARTT Softshell Jacket, Men's, Zipper, Green, XL (102199-MOSXLREG)
- CARHARTT Blue Cotton Duck Jacket size 2XLT (J140-DNY XXL TLL)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, S (602-001-S)
- Carhartt Work Jackets & Coats