Shop All Work Jackets & Coats
Carhartt
Men's Black Cotton Coat size 3XLT
Mfr # C003-BLK 3XL TLL
Zoro # G4856171
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Length 40 5/8 in
- Gender Men's
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # C003-BLK 3XL TLL
- Zoro # G4856171
- UPC # 035481741371
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | 3XLT |
Length | 40 5/8 in |
Fits Chest Size | 54 in to 56 in |
Maximum Chest Size | 56 in |
Garment Length | Hip Length |
Minimum Chest Size | 54 in |
Size-Body Type | Tall |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 40 5/8 in, Maximum Chest Size 56 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material Quilted Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Large Hose Washer, 2.5 In. NST, Aluminum (6ATL2)
- ZORO SELECT Handi Band Clamp, 1-1/2 In.L x 3 In.W (12855-16)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320051)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XL (J140-BLK XXL REG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- CARHARTT Men's Brown Cotton Duck Coat size 3XL (C003-BRN 3XL REG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XL (J140-BRN XXL REG)
- CARHARTT Relaxed Fit Washed Duck Sherpa-Lined Mock-Neck Vest, Black, Small, REG (104224-BLKSREG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XLT (J140-BRN XLG TLL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size S (J140-BLK SML REG)
- Carhartt Workwear