Shop All Flame Resistant & Arc Flash Pants
Carhartt
Men's BD5172 FR M RF RlxdFit 5Pkt Tprd W31 L36 Denim Relaxed Midnight Indigo
Mfr # BD5172-FRM / 105172-MDOW31L36
Zoro # G211465459
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # BD5172-FRM / 105172-MDOW31L36
- Zoro # G211465459
- UPC # 192776975016
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Description
Exclusive Trimming, Turn garment inside out, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 21, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., Do Not Remove 12.5-ounce, 98% Cotton/2% Spandex FR denim, Meets the performance requirements of NFPA 70E/ASTM F1506, UL classified to NFPA 2112, Built to move with Rugged Flex stretch technology, Sits below the waist, Comfortable fit through the seat and thigh with more room to move, Tapered leg opening, Brass zipper fly with Nomex FR zipper tape, Arc-resistant button closure at waist, Stronger sewn-on-seam belt loop, Carhartt FR label sewn on back pocket, NFPA 2112/CAT 2 label sewn on waistband, Two reinforced back pockets, Imported These men's Carhartt FR jeans offer protection and comfort on the job. Made of flame-resistant denim with enough flex for easy movement. Cut for a relaxed fit that's comfortable through the seat and thigh, with a tapered leg opening that fits over boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Quik Stik Plus Oily Surface White (28880G)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, TekDry(R) (CG40-91-010)
- AMEREX Wheeled Fire Extinguisher, 320B:C, Dry Chemical, 125 lb (452)
- CONDOR Hazard Marking Tape, Roll, 2In W, 108 ft. L (6FXV6)
- CARHARTT Pants, Blue, 36 x 34 In., 15.2 cal/cm2 (FRB13-DNM 36 34)
- CARHARTT Pants, Blue, Cotton, 34 x 32 In. (FRB100-DNM 34 32)
- CARHARTT Pants, Blue, Cotton, 40 x 32 In. (FRB100-DNM 40 32)
- CARHARTT Pants, Blue, Cotton, 30 x 30 In. (FRB100-DNM 30 30)
- CARHARTT Pants, Blue, 34 x 30 In., 15.2 cal/cm2 (FRB13-DNM 34 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 32)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.XL)
- Carhartt Workwear and Protective Clothing