Shop All Mechanics Gloves
This Product is Discontinued
Carhartt
Mechanics Gloves, S, Black/Barley, Breathable Spandex (Discontinued)
Mfr # A610
Zoro # G8583933
This Product is Discontinued
Key Features
- Glove Size S
- Color Black/Barley
- Palm Material Synthetic Suede
- Application Built to Protect Hands, Prevent Blisters and Hand Fatigue
- Palm Construction Reinforced Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # A610
- Zoro # G8583933
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Mechanics Gloves |
Color | Black/Barley |
Palm Material | Synthetic Suede |
Application | Built to Protect Hands, Prevent Blisters and Hand Fatigue |
Palm Construction | Reinforced Synthetic Leather |
Cuff | Neoprene |
Back Material | Breathable Spandex |
Stitching Material | Polyester, Nylon |
Thumb Style | Wing |
Finger Style | Full |
Closure Type | hook-and-loop |
Description
Mechanics Gloves, Palm Material Goatskin Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.