Shop All Mechanics Gloves
Carhartt
Mechanics Gloves, M, Blue Dusk/Black, Breathable Spandex
Mfr # WA659-BLDBLK
Zoro # G1842605
product price: $23.19
/pr
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Pigskin Leather
- Application General Maintenance
- Palm Construction Foam Padding
- Finger Style Full
- Back Material Breathable Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # WA659-BLDBLK
- Zoro # G1842605
- UPC # 061492029993
- Country of Origin India
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Details
Item | Mechanics Gloves |
Color | Blue Dusk/Black |
Palm Material | Pigskin Leather |
Application | General Maintenance |
Palm Construction | Foam Padding |
Finger Style | Full |
Back Material | Breathable Spandex |
Closure Type | hook-and-loop |
Cuff | Elastic |
Lining | Unlined |
Stitching Material | Nylon |
Thumb Style | Wing |
Palm Style | Leather |
Minimum Temperature | Not Rated |
Glove Palm Material | Genuine Leather |
Knuckle Protection Material | Foam |
Description
Mechanics Gloves, Palm Material Genuine Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, Color White, Diameter 21 in, Latex-Free, Polypropylene, Pack of 1000 (BI4HS)
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL85BP25)
- NMC Danger Pinch Points Label, Pk5, D149AP (D149AP)
- CORTINA SAFETY PRODUCTS Polypropylene, 46 in H, Orange (03-750-64HI)
- CARHARTT Mechanics Gloves, L, Black/Rose, Breathable Spandex (WA659-BLKRST)
- CARHARTT Mechanics Gloves, M, Black/Rose, Breathable Spandex (WA659-BLKRST)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MUG-02-S)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Gray (710)
- LIFT SAFETY OPTION Glove Black Synthetic Leather with Air Mesh (GON-17KKL)
- MCR SAFETY Mechanics Gloves, M, Black/Blue (900M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Grey, Spandex, Neoprene (EXO-MWR-02-S)
- Carhartt Gloves & Hand Protection