Shop All Mechanics Gloves
Carhartt
Mechanics Gloves, M, Black/Rose, Breathable Spandex
Mfr # WA659-BLKRST
Zoro # G1842587
product price: $29.15
/pr
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Pigskin Leather
- Application General Maintenance
- Palm Construction Foam Padding
- Back Material Breathable Spandex
- Finger Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # WA659-BLKRST
- Zoro # G1842587
- UPC # 061492030173
- Country of Origin India
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Pigskin Leather |
Application | General Maintenance |
Palm Construction | Foam Padding |
Back Material | Breathable Spandex |
Finger Style | Full |
Cuff | Elastic |
Lining | Unlined |
Stitching Material | Nylon |
Thumb Style | Wing |
Closure Type | hook-and-loop |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Glove Palm Material | Genuine Leather |
Knuckle Protection Material | Foam |
Description
Mechanics Gloves, Palm Material Genuine Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Flush, 3-3/16inD (STI-1250)
- EPSON Label Cartridge, White on Green, Labels/Roll: Continuous (212WGPX)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA24D)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide-In, PK25 (BC-24)
- CARHARTT Mechanics Gloves, L, Black/Rose, Breathable Spandex (WA659-BLKRST)
- CARHARTT Mechanics Gloves, M, Blue Dusk/Black, Breathable Spandex (WA659-BLDBLK)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Green, Ribbed Nylon/Spandex (IVG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex (EXO-MULR-03-M)
- MECHANIX WEAR Mechanics Impact Gloves, 2XL, Black, Trekdry(R) (MPT-P58-012)
- 212 PERFORMANCE Mechanics Gloves, 3XL, Black (MFXT-05-013)
- MECHANIX WEAR Mechanics Gloves, High-Visibility Yellow, Synthetic Leather (CWKSFF-X91-012)
- Carhartt Gloves & Hand Protection