Shop All Mechanics Gloves
Carhartt
Mechanics Gloves, L, Blue Dusk/Black, Breathable Spandex
Mfr # WA659-BLDBLK
Zoro # G1842620
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Pigskin Leather
- Application General Maintenance
- Palm Construction Foam Padding
- Finger Style Full
- Stitching Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # WA659-BLDBLK
- Zoro # G1842620
- UPC # 061492030050
- Country of Origin India
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Mechanics Gloves |
Color | Blue Dusk/Black |
Palm Material | Pigskin Leather |
Application | General Maintenance |
Palm Construction | Foam Padding |
Finger Style | Full |
Stitching Material | Nylon |
Back Material | Breathable Spandex |
Thumb Style | Wing |
Closure Type | hook-and-loop |
Cuff | Elastic |
Lining | Unlined |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Glove Palm Material | Genuine Leather |
Knuckle Protection Material | Foam |
Description
Mechanics Gloves, Palm Material Genuine Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - L/XL (48-73-5032)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT XL 25/Cs (10039)
- DAX HARD HATS Full Brim Hard Hat, Black (HDC-15KG)
- DUPONT Disposable Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X005000)
- CARHARTT Mechanics Gloves, M, Blue Dusk/Black, Breathable Spandex (WA659-BLDBLK)
- CARHARTT Mechanics Gloves, M, Black/Rose, Breathable Spandex (WA659-BLKRST)
- CARHARTT Mechanics Gloves, L, Black/Rose, Breathable Spandex (WA659-BLKRST)
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, Small (MG201/S)
- MCR SAFETY Mechanics Gloves, XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XL)
- MECHANIX WEAR Mechanics Gloves, XL, Blue, Form Fitting Trek Dry(R) (MG-03-011)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Green, Ribbed Nylon/Spandex (IVG2-04-L)
- Carhartt Gloves & Hand Protection