Shop All Mechanics Gloves
Carhartt
Mechanics Gloves, L, Black/Rose, Breathable Spandex
Mfr # WA659-BLKRST
Zoro # G1842611
product price: $29.15
/pr
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Maintenance
- Palm Material Pigskin Leather
- Palm Construction Foam Padding
- Back Material Breathable Spandex
- Stitching Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # WA659-BLKRST
- Zoro # G1842611
- UPC # 061492030234
- Country of Origin India
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Mechanics Gloves |
Color | Black |
Application | General Maintenance |
Palm Material | Pigskin Leather |
Palm Construction | Foam Padding |
Back Material | Breathable Spandex |
Stitching Material | Nylon |
Closure Type | hook-and-loop |
Thumb Style | Wing |
Cuff | Elastic |
Finger Style | Full |
Lining | Unlined |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Glove Palm Material | Genuine Leather |
Knuckle Protection Material | Foam |
Description
Mechanics Gloves, Palm Material Genuine Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (48UR20)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- VENOM STEEL Latex Disposable Gloves, 13 mil Palm, Latex, Powder-Free, OneSize, Blue (VEN6025)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BE)
- CARHARTT Mechanics Gloves, M, Blue Dusk/Black, Breathable Spandex (WA659-BLDBLK)
- CARHARTT Mechanics Gloves, M, Black/Rose, Breathable Spandex (WA659-BLKRST)
- MILWAUKEE TOOL Performance Work Gloves - X-Large (48-22-8723)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Tan/Silver, Polyester (IEX-PUG-04-L)
- DEWALT Mechanics Gloves, L, Yellow (DPG222L)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Yellow (MPT-01-009)
- MECHANIX WEAR Mechanics Gloves, S, Brown/Black, Form Fitting Trek Dry(R) (MF4X-75-008)
- Carhartt Mechanics Gloves