Shop All Work Jackets & Coats
Carhartt
Loose Fit Washed Duck Sherpa Lined Jacket, Black, Large, REG
Mfr # 104292-BLKLREG
Zoro # G909129519
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size Large
- Hood Style Hooded
- Type REG
- High Visibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 104292-BLKLREG
- Zoro # G909129519
- UPC # 192776468983
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Large |
Details
Color | Black |
Hood Style | Hooded |
Type | REG |
High Visibility | No |
Fabric Weight | 3.02 lb |
Lining Material | Sherpa |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% ring-spun washed cotton duck - Sherpa lining in body and quilted-nylon lining in sleeves - Attached three-piece hood - Bi-swing back for ease of movement - Chest map pocket, two lower-front pockets and two interior pockets - Drop-tail adds coverage - Triple-stitched main seams - Back length: 26.75 inches - Imported. Exclusive Trimming, Machine wash warm like colors, Do not bleach, Tumble dry medium, Steam iron shell only, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Boat Shoes, Steel, 6-1/2M, PR (RK676)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (103122436)
- 5.11 Backpack, Backpack, Black, Durable, Lightweight 1050D Nylon (56963)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- CARHARTT Blue Cotton Duck Jacket size 4XL (J140-DNY 4XL REG)
- CARHARTT Men's Black Cotton Duck Coat size L (C003-BLK LRG REG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- CARHARTT Men's Black Cotton Coat size 4XL (C003-BLK 4XL REG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XL (J140-BRN XXL REG)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- Carhartt Workwear and Protective Clothing