Shop All Work Shirts
Carhartt
Loose Fit Midweight Short-Sleeve Plaid Shirt, Navy, Small, REG
Mfr # 105702-I26SREG
Zoro # G009130071
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.772 lb
- Features Loose Fit
- Lining Material Unlined
- Type Button Down
- Size-Body Type Reg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105702-I26SREG
- Zoro # G009130071
- UPC # 195836543323
- Country of Origin India
- Category Work Shirts
Dimensions
Size | Small |
Size-Body Type | Reg |
Details
Item | Short Sleeve Plaid Shirt |
Color | Navy |
Fabric Weight | 0.772 lb |
Features | Loose Fit |
Lining Material | Unlined |
Type | Button Down |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, Bl, Key Different (ALU-BLU-38ST-KD)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, XL, Black (9002)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, XL (375GTVBXL)
- DELTA PLUS Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Blue, 100 PK (EP-411)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG REG)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG REG)
- CARHARTT Short Sleeve Henley, Navy, M (K84-NVY MED REG)
- CARHARTT Long Sleeve T-Shirt, Black, 3XL (K126-BLK 3XL REG)
- CARHARTT Short Sleeve Henley, Black, XL (K84-BLK XLG REG)
- CARHARTT Short Sleeve Henley, Black, L (K84-BLK LRG REG)
- DICKIES Short Sleeve Polo, Black English Red, XL (LS66ER RG XL)
- Carhartt Workwear and Protective Clothing