Shop All Work Shirts
Carhartt
Loose Fit Midweight Short-Sleeve Plaid Shirt, Navy, 4XL, REG
Mfr # 105702-I264XLREG
Zoro # G009129853
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.772 lb
- Features Loose Fit
- Type Button Down
- Lining Material Unlined
- Size-Body Type Reg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105702-I264XLREG
- Zoro # G009129853
- UPC # 195836543569
- Country of Origin India
- Category Work Shirts
Dimensions
Size | 4XL |
Size-Body Type | Reg |
Details
Item | Short Sleeve Plaid Shirt |
Color | Navy |
Fabric Weight | 0.772 lb |
Features | Loose Fit |
Type | Button Down |
Lining Material | Unlined |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-04-L)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXXL (3907FRJ-XXXL)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size X3L (12) (99-1-9626-12)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (WMN100258)
- CARHARTT Long Sleeve T-Shirt, Black, 3XL (K126-BLK 3XL REG)
- CARHARTT Long Sleeve T-Shirt, Navy, L (K126-NVY LRG REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, Large, REG (K87-BLKLREG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XLT (K126-HGY XLG TLL)
- CARHARTT Long Sleeve Henley, Black, M (K128-BLK MED REG)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, L, PK2 (40046)
- Carhartt Workwear