Shop All Hoodies and Sweatshirts
Carhartt
Loose Fit Midweight Hooded Watercolor Camo Sweatshirt, Moonstone Watercolor Camo/Malt, Small, REG
Mfr # 105935-HC2SREG
Zoro # G309128648
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Color Moonstone Watercolor Camo/Malt
- Fabric Weight 1.465 lb
- Features Unlined
- Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105935-HC2SREG
- Zoro # G309128648
- UPC # 195836649742
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | Small |
Size-Body Type | REG |
Details
Color | Moonstone Watercolor Camo/Malt |
Fabric Weight | 1.465 lb |
Features | Unlined |
Style | Hooded |
Fit | Loose |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 18 In.Red (1YBW5)
- 3M DBI-SALA Full Body Harness, L, Polyester (1140123)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, 2XL (AZNBR009)
- BOSS Nitrile Disposable Gloves, Nitrile, Powder-Free, L, Blue (B21001-L50)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT Base Force Heavyweight Quarter-Zip 3XLT (MBL111T-SHAHTR-3XLT)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 3XL (K122-472 3XL REG)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, 3XL (105294-CRH3XLREG)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- DRI DUCK Denali Fleece M (7352-PLA-13-M)
- Carhartt Workwear