Shop All Hoodies and Sweatshirts
Carhartt
Loose Fit Midweight Hooded Watercolor Camo Sweatshirt, Moonstone Watercolor Camo/Malt, Medium, REG
Mfr # 105935-HC2MREG
Zoro # G509128592
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Moonstone Watercolor Camo/Malt
- Fabric Weight 1.553 lb
- Features Unlined
- Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105935-HC2MREG
- Zoro # G509128592
- UPC # 195836649773
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | Medium |
Size-Body Type | REG |
Details
Color | Moonstone Watercolor Camo/Malt |
Fabric Weight | 1.553 lb |
Features | Unlined |
Style | Hooded |
Fit | Loose |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP 4Ft REPLACEMENT Hook And Loop STRAP (10815)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, 2XL, Orange/Yellow, Polyester (IEX-HVP-06-XXL)
- NMC Danger Electrical Panel Must Be Kept Clear Sign - Bilingual, ESD225RB (ESD225RB)
- MASTER LOCK Lockout Station, Wall Mounted, 10-Lock Covered Station with 410RED Zenex Thermoplastic Padlocks (1483BP410)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-472LREG)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, Large (100614-026)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-472)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K121-472 MED REG)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, M (66111303M)
- Carhartt Hoodies and Sweatshirts