Shop All Hoodies and Sweatshirts
Carhartt
Loose Fit Midweight Hooded Shamrock Graphic Sweatshirt, Carbon Heather, XL, REG
Mfr # 105707-CRHXLREG
Zoro # G909128758
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Carbon Heather
- Fabric Weight 1.504 lb
- Features Unlined
- Style Hooded
- Fit Loose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105707-CRHXLREG
- Zoro # G909128758
- UPC # 195836648363
- Country of Origin Honduras
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Size-Body Type | REG |
Details
Color | Carbon Heather |
Fabric Weight | 1.504 lb |
Features | Unlined |
Style | Hooded |
Fit | Loose |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Welder's Bib Style Leather Split Leg Apron (T4101-42)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk10 (DL42BUV10)
- ENPAC Catch Basin Insert, 16"x20" to 28"x36" (4348)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, 2XL (RWG17XXL)
- CARHARTT Loose Fit Midweight Hooded Shamrock Graphic Sweatshirt, Jade Heather, 2XL, TLL (105707-GA02XLTLL)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, 3XL (100614-026)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Carbon Heather, Large, REG (K124-026LREG)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK TALL 3X (K122-BLK 3XL TLL)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, M (730103M)
- Carhartt Workwear and Protective Clothing