Shop All Hoodies and Sweatshirts
Carhartt
Loose Fit Midweight Crewneck Sweatshirt, New Navy, Large, REG
Mfr # K124-472LREG
Zoro # G609131256
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Fabric Weight 1.35 lb
- Features Unlined
- Style Crewneck
- Fit Loose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K124-472LREG
- Zoro # G609131256
- UPC # 35481976469
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | Large |
Size-Body Type | REG |
Details
Color | New Navy |
Fabric Weight | 1.35 lb |
Features | Unlined |
Style | Crewneck |
Fit | Loose |
Description
Customization may be available on this item, please contact the supplier for details. 10.5-ounce, Solids and Heathers: 50% cotton/50% polyester blend or 59% cotton/ 41% polyester blend; Heather Gray: 70% cotton/ 30% polyester blend , Front-neck V patch, Strechable, spandex-reinforced rib-knit cuffs and waistband , Carhartt label sewn on lower front , Imported Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS328PTP)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Purple (55083)
- ZORO SELECT Work Ord Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV2)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Carbon Heather, Large, REG (K124-026LREG)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, 2XL (105294-CRH2XLREG)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 3XL (K122-472 3XL REG)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-026)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK REGULAR 4XL (K122-BLK 4XL REG)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CUMMINS Full Zip Fleece Hoodie Mens Black XL (CMN5010)
- Carhartt Workwear and Protective Clothing