Shop All Hoodies and Sweatshirts
Carhartt
Loose Fit Midweight Crewneck Sweatshirt, Carbon Heather, Large, REG
Mfr # K124-026LREG
Zoro # G209131328
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Fabric Weight 1.35 lb
- Features Unlined
- Style Crewneck
- Size-Body Type REG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # K124-026LREG
- Zoro # G209131328
- UPC # 889192821293
- Country of Origin Viet Nam
- Category Hoodies and Sweatshirts
Dimensions
Size | Large |
Size-Body Type | REG |
Details
Color | Carbon Heather |
Fabric Weight | 1.35 lb |
Features | Unlined |
Style | Crewneck |
Fit | Loose |
Description
Customization may be available on this item, please contact the supplier for details. 10.5-ounce, Solids and Heathers: 50% cotton/50% polyester blend or 59% cotton/ 41% polyester blend; Heather Gray: 70% cotton/ 30% polyester blend , Front-neck V patch, Strechable, spandex-reinforced rib-knit cuffs and waistband , Carhartt label sewn on lower front , Imported Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH1)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0261-S)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Green, PK200 (GDOT2.7)
- STRANCO Die Cut Number Label, 5 (DBV-SINGLE-6-5)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-CRHLREG)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K122-472 LRG REG)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG REG)
- CARHARTT Hooded Sweatshirt, Orange, Men's, Size M (K121-BOGMREG)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, M (65111303M)
- Carhartt Workwear and Protective Clothing