Shop All Hoodies and Sweatshirts
Carhartt
Loose Fit Midweight Crewneck Sweatshirt, Black, Large, TLL
Mfr # K124-BLKLTLL
Zoro # G409131418
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Color Black
- Fabric Weight 1.45 lb
- Features Unlined
- Style Crewneck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K124-BLKLTLL
- Zoro # G409131418
- UPC # 35481219962
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | Large |
Size-Body Type | TLL |
Details
Color | Black |
Fabric Weight | 1.45 lb |
Features | Unlined |
Style | Crewneck |
Fit | Loose |
Description
Customization may be available on this item, please contact the supplier for details. 10.5-ounce, Solids and Heathers: 50% cotton/50% polyester blend or 59% cotton/ 41% polyester blend; Heather Gray: 70% cotton/ 30% polyester blend , Front-neck V patch, Strechable, spandex-reinforced rib-knit cuffs and waistband , Carhartt label sewn on lower front , Imported Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150503)
- VISIONAID VisionAid 16 Gallon Emergency Eyewash Station (REW01116)
- GOLDBLATT INDUSTRIES 1878 Kneeler Board (G06966)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, S, 50 PK (5558PF-S)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG TLL)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL REG)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT Loose Fit Midweight Hooded Shamrock Graphic Sweatshirt, Jade Heather, 2XL, TLL (105707-GA02XLTLL)
- Carhartt Hoodies and Sweatshirts