Shop All Work Shirts
Carhartt
Loose Fit Midweight Chambray Short-Sleeve Shirt, Dark Tan Chambray, XL, REG
Mfr # 104369-256XLREG
Zoro # G609128898
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 4.8 oz
- Features Loose Fit
- Type REG - Button Down
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 104369-256XLREG
- Zoro # G609128898
- UPC # 192776444185
- Country of Origin India
- Category Work Shirts
Dimensions
Size | XL |
Details
Item | Short Sleeve Shirt |
Color | Dark Tan Chambray |
Fabric Weight | 4.8 oz |
Features | Loose Fit |
Type | REG - Button Down |
Lining Material | Unlined |
Description
Customization may be available on this item, please contact the supplier for details. LOOSE FIT- 4.8-ounce, 100% cotton ringspun chambray - Garment washed for a soft finish and reduced shrinkage - Button-down collar - Two chest pockets with mitered flaps and button closures - Two-button adjustable cuffs with extended plackets - Shoulder pleats for ease of movement - Replaces S200 - Imported. Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry low, Warm Iron, May be dry cleaned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK8 (TY212SWH3X0008G1)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8209)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 15" H, Tan, Stl, PR (22214/9)
- MCR SAFETY Indust Grade Cowhide Grn Driver, 2XL, PK12 (3213XXL)
- CARHARTT Loose Fit Midweight Chambray Short-Sleeve Shirt, Dark Tan Chambray, 2XL, REG (104369-2562XLREG)
- CARHARTT Loose Fit Midweight Chambray Short-Sleeve Shirt, Black Chambray, 2XL, REG (104369-BKC2XLREG)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL TLL)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 2XL, REG (105702-L082XLREG)
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG REG)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- Carhartt Work Shirts