Shop All Work Shirts
Carhartt
Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, 5XL, REG
Mfr # K87-PRT5XLREG
Zoro # G009150383
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.675 lb
- Features Loose Fit
- Type Crewneck
- Lining Material Unlined
- Size-Body Type REG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-PRT5XLREG
- Zoro # G009150383
- UPC # 192776234823
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | 5XL |
Size-Body Type | REG |
Details
Item | Short Sleeve Pocket T-Shirt |
Color | Port |
Fabric Weight | 0.675 lb |
Features | Loose Fit |
Type | Crewneck |
Lining Material | Unlined |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-WT)
- GREASE MONKEY GLOVE GORILLA GRIP XL (25054-26)
- OVAL Fire Extinguisher Cabinet, 29.125" O.H (CSST-010100)
- BRADY Jack Chain, Brs, 50 ft. (23308)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Desert, Large, REG (K87-DESLREG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Carbon Heather, XL, REG (K87-CRHXLREG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Navy, 5XL, REG (K87-NVY5XLREG)
- CARHARTT S202 Fort Long Sleeve Chambray Shirt (S202 499 TLL XL)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, XL, REG (K87-PRTXLREG)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- Carhartt Work Shirts