Shop All Work Shirts
Carhartt
Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Navy, 5XL, REG
Mfr # K87-NVY5XLREG
Zoro # G109150528
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.675 lb
- Features Loose Fit
- Type Crewneck
- Lining Material Unlined
- Size-Body Type REG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-NVY5XLREG
- Zoro # G109150528
- UPC # 35481476174
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | 5XL |
Size-Body Type | REG |
Details
Item | Short Sleeve Pocket T-Shirt |
Color | Navy |
Fabric Weight | 0.675 lb |
Features | Loose Fit |
Type | Crewneck |
Lining Material | Unlined |
Description
Customization may be available on this item, please contact the supplier for details. 6.75-ounce, Solids: 100% cotton; Heather Gray: 90% cotton/ 10% polyester; All other heathers , neps, Brite Lime and Brite Orange: 60% cotton/ 40% polyester , Rib-knit crewneck , Side-seamed construction minimizes twisting , Left-chest pocket with sewn-on Carhartt label , Tagless neck label , Imported Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY2X000100)
- SAFEWAZE PRO 150' Vertical Lifeline (FS700-150)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, XL (0507RBLKXLG)
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-11D)
- CARHARTT T-Shirt, Navy, 3XL (K87-NVY 3XL REG)
- CARHARTT Rugged Flex Relaxed Fit Midweight Canvas Short-Sleeve Shirt, Seacliff, XL, REG (103555-GC0XLREG)
- CARHARTT Long Sleeve Henley, Navy, 3XL (K128-NVY 3XL REG)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL REG)
- CARHARTT T-Shirt, Desert, 2XL (K87-DES XXL REG)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG REG)
- CONDOR OUTDOOR PRODUCTS MAXFORT LS TRAINING TOP, OLIVE DRAB, XXL (101121-001-XXL)
- Carhartt Work Shirts