Shop All Work Shirts
Carhartt
Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Port, Medium, REG
Mfr # K84-PRTMREG
Zoro # G109148983
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.65 lb
- Features Loose Fit
- Type REG - Henley
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K84-PRTMREG
- Zoro # G109148983
- UPC # 35481493256
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Medium |
Details
Color | Port |
Fabric Weight | 0.65 lb |
Features | Loose Fit |
Type | REG - Henley |
Lining Material | Unlined |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Thru Traffic Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1021-HI_12x18 (T1-1021-HI_12x18)
- PALMER SAFETY Vest Style, S, Blue/Black (H222101123SM)
- PIP 12" Chemical Resistant Gloves, Nitrile, L, 12PK (56-530/L)
- CONDOR OUTDOOR PRODUCTS COBRA GUN BELT, BLACK, M (US1019-002-M)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Black, Medium, REG (K84-BLKMREG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Navy, Medium, REG (K84-NVYMREG)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-NVY)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, Small, REG (105702-TANSREG)
- CARHARTT T-Shirt, Black, XL (K87-BLK XLG REG)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL REG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XL (K126-HGY XLG REG)
- Carhartt Workwear and Protective Clothing