Shop All Work Shirts
Carhartt
Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Black, Medium, REG
Mfr # K84-BLKMREG
Zoro # G909149029
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Fabric Weight 0.65 lb
- Features Loose Fit
- Type REG - Henley
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K84-BLKMREG
- Zoro # G909149029
- UPC # 35481047374
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | Medium |
Details
Color | Black |
Fabric Weight | 0.65 lb |
Features | Loose Fit |
Type | REG - Henley |
Lining Material | Unlined |
Description
Customization may be available on this item, please contact the supplier for details. LOOSE FIT , 6.75-ounce, Solids: 100% cotton; Heathers: 60% cotton/ 40% polyester; Heather Gray: 90% cotton/ 10% polyester , Rib-knit crewneck , Side-seamed construction minimizes twisting , Left-chest pocket with sewn-on Carhartt label , Tagless neck label , Imported Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1242/L)
- PIONEER Break Away Zip Vest, Green, 4XL (V1021260U-4XL)
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (48UM70)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Port, Medium, REG (K84-PRTMREG)
- CARHARTT T-Shirt, Black, M (K87-BLK MED REG)
- CARHARTT Rugged Professional Series Rugged Flex Relaxed Fit Canvas Work Short, Navy, W29 (100374-034XLREG)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG TLL)
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Black, Medium, REG (K570-BLKMREG)
- CARHARTT Pocket T-Shirt, Men's, Color Green, Size XL (K87-BLMXLREG)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- Carhartt Workwear