Shop All Work Jackets & Coats
Carhartt
Loose Fit Firm Duck Insulated Flannel-Lined Active Jac, Carhartt Brown, Large, REG
Mfr # 103940-BRNLREG
Zoro # G409128005
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Type REG
- Color Carhartt Brown
- High Visibility No
- Fabric Weight 3.45 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 103940-BRNLREG
- Zoro # G409128005
- UPC # 192776085951
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Large |
Details
Type | REG |
Color | Carhartt Brown |
High Visibility | No |
Fabric Weight | 3.45 lb |
Hood Style | Hooded |
Lining Material | Quilted Flannel |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, firm-hand, 100% ring-spun cotton duck , Quilted-flannel lining in body, quilted-nylon lining in sleeves , Attached quilted -flannel-lined hood with draw-cord closure , Two inside pockets , Two large lower-front pockets , Rib-knit cuffs and waistband , Triple-stitched main seams , Back length: Large Regular: 29 inches; Large Tall: 31 inches , Imported Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Steam iron shell only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Disposable Contoured-T Shape, Green (FP30-B250)
- MCR SAFETY Faceshield Visor, PETG Material, Clear, Uncoated, Polyethylene, 10 in Visor Height (101640)
- SAFETY TECHNOLOGY INTERNATIONAL Beam Smoke Cover For Fireray 50/100R (STI-9624)
- N-FERNO BY ERGODYNE L Navy Insulated Freezer Jacket (6476)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XLT (J140-BRN XLG TLL)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XL (J140-BRN XLG REG)
- CARHARTT Blue Cotton Duck Jacket size L (J140-DNY LRG REG)
- CARHARTT J130 W LseFit WshDck Ins Active Jac (104053-BLK)
- TINGLEY Black Icon Jacket size M (J72003)
- Carhartt Workwear