Shop All Work Jackets & Coats
Carhartt
Loose Fit Firm Duck Blanket-Lined Chore Coat, Carhartt Brown, Medium, REG
Mfr # 103825-BRNMREG
Zoro # G309129058
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hood Style Non-Hooded
- Fabric Weight 3.418 lb
- Lining Material Blanket
- Type REG
- Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 103825-BRNMREG
- Zoro # G309129058
- UPC # 192776210131
- Country of Origin India
- Category Work Jackets & Coats
Dimensions
Size | Medium |
Details
Hood Style | Non-Hooded |
Fabric Weight | 3.418 lb |
Lining Material | Blanket |
Type | REG |
High Visibility | No |
Color | Carhartt Brown |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, firm-hand, 100% ringspun cotton duck - Updated blanket lining in body - Quilted lining in sleeves - Corduroy-trimmed collar with under collar snaps - Two rivet-reinforced chest pockets - Two inside pockets - Two rivet-reinforced lower front pockets lined with a brushed tricot lining - Updated cuff opening - Triple-stitched main seams - Back Length: Large Regular: 31 1/4 inches - Imported. Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Stainless Steel glove dispenser (2022)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F XL-Short (22020NS)
- ACCUFORM Fire Extinguisher Sign, 18X4", PLSTC, Width: 4" (MFXG584VP)
- AVERY 2" x 4" GHS Chemical Labels for Inkjet Printers, 500 labels/50-sheets (7278260525)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size S (J140-BLK SML REG)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Carhartt Brown, 2XL, REG (103828-BRN2XLREG)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Black, XL, TLL (103828-BLKXLTLL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XL (J140-BLK 3XL REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XL (J140-BLK XXL REG)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG XL (JT36NV RG XL)
- Carhartt Work Jackets & Coats