Shop All Work Shirts
Carhartt
Long Sleeve T-Shirt, Navy, M
Mfr # K126-NVY MED REG
Zoro # G0094507
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 38 in to 40 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K126-NVY MED REG
- Zoro # G0094507
- UPC # 035481107870
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 29 3/4 in |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 1/2 in |
Maximum Neck Size | 9.5 in |
Minimum Neck Size | 7.5 in |
Details
Item | Long Sleeve Pocket T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Cuff Style | Knit |
Tag-less | Yes |
Series | K126 |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Long, Size M, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 40 1/2 in, Minimum Chest Size 38 in, Length 29 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 17 gal Spill Capacity, 18 oz PVC fabric (1333)
- CLEMCO Blast Suit, Medium (22914)
- CLC WORK GEAR Knee Pads, Swivel, PU, Gel, Universal (G340)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1841-200)
- CARHARTT Long Sleeve T-Shirt, Black, XLT (K126-BLK XLG TLL)
- CARHARTT Long Sleeve T-Shirt, Black, 3XL (K126-BLK 3XL REG)
- CARHARTT Long Sleeve T-Shirt, Navy, 3XL (K126-NVY 3XL REG)
- CARHARTT RUGGED PROFESSIONAL SERIES Relaxed Fit Canvas Short Sleeve Work Shirt, Dark Khaki, Large, REG (102537-253LREG)
- CARHARTT Long Sleeved Shirt Henley, Nvy, 100 per. Ctn Jersey, S (K128-NVY SML REG)
- CARHARTT T-Shirt, Black, 3XLT (K87-BLK 3XL TLL)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- Carhartt Workwear