Shop All Work Shirts
Carhartt
Long Sleeve T-Shirt, Navy, 2XLT
Mfr # K126-NVY XXL TLL
Zoro # G0094656
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 50 in to 52 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K126-NVY XXL TLL
- Zoro # G0094656
- UPC # 035481256486
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 32 1/4 in |
Size-Body Type | Tall |
Maximum Chest Size | 52 in |
Minimum Neck Size | 7.5 in |
Minimum Chest Size | 52 in |
Maximum Neck Size | 9.5 in |
Details
Item | Long Sleeve Pocket T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Series | K126 |
Pocket Locations | Left Chest |
Cuff Style | Knit |
Tag-less | Yes |
Cleaning and Care Instructions | Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Long, Size 2XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 52 in, Minimum Chest Size 52 in, Length 32 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A22A1, Industrial Glove, 2.8 mil Palm, Vinyl, Powdered, X-Large, 1000 PK, Clear (A22A14)
- DIXON Brass Plain Hose, Nozzle NST, 1-1/2" (BN15F)
- C-LINE PRODUCTS Slap-Stick Magnetic Label Holders, Side Load, 4.25 x 2.5, White, PK10 (87707)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (12 pair) (48-22-8913B)
- CARHARTT Long Sleeve T-Shirt, Black, L (K126-BLK LRG REG)
- CARHARTT Long Sleeve T-Shirt, Black, XLT (K126-BLK XLG TLL)
- CARHARTT Long Sleeve T-Shirt, Navy, L (K126-NVY LRG REG)
- CARHARTT K570 6-oz. Pique Contract. Wk Polo (K570-BLKLTLL)
- CARHARTT T-Shirt, Desert, 2XL (K87-DES XXL REG)
- CARHARTT Short Sleeve Henley, Navy, L (K84-NVY LRG REG)
- DICKIES Short Sleeve Shirt, Black Smoke, L (05BKSM RG L)
- Carhartt Workwear