Shop All Work Shirts
Carhartt
Long Sleeve T-Shirt, Heather Gray, XLT
Mfr # K126-HGY XLG TLL
Zoro # G0094586
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton/Polyester
- Fits Chest Size 46 in to 48 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K126-HGY XLG TLL
- Zoro # G0094586
- UPC # 035481484735
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 31 1/4 in |
Maximum Chest Size | 48 in |
Minimum Neck Size | 7.5 in |
Minimum Chest Size | 48 in |
Maximum Neck Size | 9.5 in |
Size-Body Type | Tall |
Details
Item | Long Sleeve Pocket T-Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron |
Series | K126 |
Tag-less | Yes |
Cuff Style | Knit |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton/Polyester, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Gray, Sleeve Type Long, Size XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 48 in, Minimum Chest Size 48 in, Length 31 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-MB/UGN)
- BOLD STEP Stair Tread Cover, Black, 48 in. W, Alum (407NT20048110)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZ)
- SEARCHERS Brown Cowboy Boots for Men Square Toe Embroidered Western Boot (SC200917BRXL)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, 2XL (K126-HGY XXL REG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, L (K126-HGY LRG REG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XL (K126-HGY XLG REG)
- CARHARTT K570 6-oz. Pique Contract. Wk Polo (K570-BLKLTLL)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, Large, REG (K87-BLKLREG)
- CARHARTT T-Shirt, Navy, 3XLT (K87-NVY 3XL TLL)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- Carhartt Work Shirts